0 items

International Comfort Products R4A3 Series 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

IR4A336AKB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Easy access service valves on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
23
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
R4A3 Series
Decibel Rating dB
77 dB
Depth
23-1/8 in
EER
11
Energy Star Compliant
No
Height
35-3/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
2500
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
122
Width
23-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday