5 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-22
13ACA Series 5 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-22
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Collection:
- 13ACA Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- Depth:
- 33-9/10 in
- EER:
- 11.1
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-9/10 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1725 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 2650
- Refrigerant:
- R-22
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 213 lb
- Width:
- 31-3/5 in