International Comfort Products

1/4 hp 810 RPM Condenser Motor

Part #I1171551  |  Manufacturer Part #1171551

Horsepower:

1/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

AMP: 0.8

Frame Size: 48

Horsepower: 1/4 hp

Motor Enclosure: Totally Enclosed

Phase: Single Phase

RPM: 810

UL Listed: No

Volts: 460V