0 items

International Comfort Products PGD4-E Series 14 SEER R-410A Single-Stage Evaporator Downflow and Horizontal LP or Natural Gas/Electric Packaged Unit

IPGD4090KTP1E

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

SPECIFICATIONS

AMP
1.2
BTU
90000
BTU Cooling Rating
48000 Btu/h
BTU Heat Rating
90000 Btu/h
Collection
PGD4-E Series
Configuration
Downflow, Horizontal
Decibel Rating dB
77 dB
Depth
44-1/8 in
EER
12
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
50 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
44-13/100 in
MBH
90
Max CFM
3200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
481
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday