0 items

International Comfort Products PHD4 Series 14 SEER Electric Convertible Packaged Air Conditioner

IPHD4000K000F

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.6
BTU Heat Rating
22600 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
32-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
47-3/4 in
Horsepower
1/12 hp
MBH
23
Max CFM
2500
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
311
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday