0 items

International Comfort Products PHD4 Series 14 SEER R-410A Packaged Heat Pump

IPHD4000H000F

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
57500 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD4 Series
Configuration
Downflow, Horizontal
Decibel Rating dB
75 dB
Depth
44-3/16 in
EER
11.5
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
48-3/4 in
Horsepower
1/4 hp
Ignition System
Direct Spark Ignition
MBH
60
Max CFM
3800
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
487
Width
48-3/16 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday