0 items

International Comfort Products PHD4 Series 14 SEER R-410A Packaged Heat Pump

IPHD4000L000F

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.5
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34400 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD4 Series
Configuration
Downflow, Horizontal
Decibel Rating dB
74 dB
Depth
44-3/16 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
48-3/4 in
Horsepower
1/5 hp
MBH
36
Max CFM
3600
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
387
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday