0 items

International Comfort Products R4H4 Series 14 SEER Vertical Single-Stage R-410A Split-System Heat Pump

IR4H4GKB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11.8
Auto Switching Heat Cool
No
BTU
18000
Collection
R4H4 Series
Configuration
Vertical
Decibel Rating dB
68 dB
Depth
23-1/8 in
EER
11.7
Energy Star Compliant
No
Height
35-1/4 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
1700
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
23-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday