0 items

International Comfort Products CSH5 Series 15 SEER Single-Stage R-410A Split-System Heat Pump

ICSH5GKA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
16.5
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Collection
CSH5 Series
Decibel Rating dB
69 dB
Depth
35 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/2 in
Horsepower
1/12 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
3223
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
15
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday