0 items

International Comfort Products Tempstar® 15 SEER R-410A Packaged Heat Pump

IPHD5000KTP0C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy three-panel accessibility for maintenance and installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs easily on a rooftop or at ground level
  • Two stage scroll compressors standard on all models with two stages of cooling and heating

SPECIFICATIONS

BTU Cooling Rating
46000 Btu/h
BTU Heat Rating
45500 Btu/h
CEC Compliant
For Sale in CA
Collection
Tempstar®
Configuration
Convertible, Downflow, Horizontal
Decibel Rating dB
78 dB
Depth
44-1/8 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
50-3/4 in
Horsepower
1/4 hp
MBH
46
Max CFM
3300
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
492
Width
48-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday