0 items

International Comfort Products 14.4kW Heater with Breaker

IEHIA15KB10

Watts

14.4
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with MF and MV models 08, 12, 16, 20
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
20, 40, 51.9
BTU
36000
Configuration
Horizontal, Upflow
Energy Star Compliant
No
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Type
Breaker
Volts
208/230V
Watts
14.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday