15kW Single Phase KW Heat Strip
15kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MF & MV models 12, 16, 20
- Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual-powered (battery and/or hardwire)
Documents
Specifications
- BTU:
- 48000
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Height:
- 8 in
- Length:
- 19-1/4 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/230V
- Watts:
- 15 kW
- Weight:
- 5 lb
- Width:
- 11-1/4 in