0 items

International Comfort Products ENA4X Series 17-1/2 in. Downflow and Upflow Uncased Coil

IENA4XL17A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
CFM
900
Collection
ENA4X Series
Configuration
Downflow, Upflow
Depth
19-3/8 in
Height
12-11/16 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Type
IENA4X24L17A
UL Listed
Yes
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday