International Comfort Products

1/8 hp 208/230V Fan Motor

Part #I1086597  |  Manufacturer Part #1086597

Horsepower:

1/8 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Fan Speeds: 1

Frame Size: 48

Horsepower: 1/8 hp

Phase: Single Phase

Power Source: Electric

Product Type: Fan Motor

UL Listed: No

Volts: 208/230V