0 items

International Comfort Products 20 Tons Single Package Electric Roof Top Unit

IRGS240LDFA0AAA

Tonnage

20 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
242000 Btu/h
BTU Heat Rating
400000 Btu/h
Configuration
Vertical
Depth
141-1/2 in
EER
9.8
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
49-3/8 in
MBH
400
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
20 Tons
UL Listed
Yes
Volts
575V
Width
86-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday