208/230V 10kW Electric Heat Strip
208/230V 10kW Electric Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ETL Listed:
- No
- Energy Star Compliant:
- No
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 8 lb