International Comfort Products

208/230V 1/25 hp Inducer Motor

Part #I1178419  |  Manufacturer Part #1178419

Volts:

208/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Horsepower: 1/25 hp

RPM: 3200

Type: Indicating Motor Assembly

UL Listed: No

Volts: 208/230V