21300 BTU R-410A 208/230V Single Phase Scroll Compressor
21300 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 14.3
- BTU:
- 21300
- Compressor Type:
- Scroll
- Height:
- 15-3/10 in
- Length:
- 6-9/10 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Width:
- 8-3/10 in