208/230V 22100 BTU Reciprocating HVAC Compressor

Part #ICR22K6EPFV775  |  Item #7553908  |  Manufacturer Part #CR22K6-EPFV-775

BTU:

19900
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single phase
  • Voltage: 208/230V
  • Built exclusively for refrigeration applications
  • Fewer moving parts
  • Highly reliable
  • BTU (Reciprocating): 19900

Documents

Specifications

AMP: [7.4, 8.6]

BTU: 19900

Compressor Type: Reciprocating

Height: 13-3/10 in

Length: 10-1/5 in

Liquid Line OD : 1/2 in

MBH: 19.9

Phase: Single Phase

Product Type: Compressor

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Volts: 208/230V

Watts: 1890

Weight: 61

Width: 9-7/10 in