208/230V 25000 BTU Scroll HVAC Compressor

Part #IZR25K5EPFV830  |  Item #4860153  |  Manufacturer Part #ZR25K5E-PFV-830

BTU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single phase
  • Voltage: 230V
  • Built exclusively for refrigeration applications
  • Fewer moving parts
  • Highly reliable
  • BTU (Scroll): 25000

Specifications

BTU: 25000

Compressor Type: Scroll

Height: 15-3/10 in

Phase: Single Phase

Refrigerant: R-22

Volts: 208/230V

Width: 8-3/10 in