208/230V 28000 BTU Scroll HVAC Compressor

Part #IZR28K5EPFV830  |  Item #4860152  |  Manufacturer Part #ZR28K5E-PFV-830

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single phase
  • Voltage: 230V
  • Built exclusively for refrigeration applications
  • Fewer moving parts
  • Highly reliable
  • BTU (Scroll): 28000

Specifications

BTU: 28000

Compressor Type: Scroll

Height: 15-3/10 in

Phase: Single Phase

Refrigerant: R-22

Volts: 208/230V

Width: 8-3/10 in