31100 BTU R-410A 208/230V Single Phase Scroll Compressor
31100 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Voltage: 208/230V
- Built exclusively for refrigeration applications
- Single phase
- BTU (Scroll): 31100
- Highly reliable
- Fewer moving parts
Documents
Specifications
- BTU:
- 31100
- Compressor Type:
- Scroll
- Diameter:
- 9-56/100 in
- Height:
- 15-3/10 in
- Horsepower:
- 2-1/2 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 31.1
- Phase:
- Single Phase
- Product Type:
- Compressor
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Weight:
- 49.6 lb