International Comfort Products

208/230V 61000 BTU Scroll HVAC Compressor

Part #IZP61KCETF5830  |  Manufacturer Part #ZP61KCE-TF5-830

Volts:

208/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 61000

Compressor Type: Scroll

Horsepower: 5 hp

Phase: Three Phase

Refrigerant: R-410A

Volts: 208/230V