International Comfort Products

208/240V Transformer

Part #I1082611  |  Manufacturer Part #1082611

Volts:

208/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

End Connection 1: Quick Connect

End Connections: Quick Connect

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Power Source: Electric

UL Listed: No

VA Rating: 40

Volts: 208/240V