0 items

International Comfort Products MF Series 24-1/2 in. 60000 BTU 5 Ton Two-Stage Upflow and Horizontal 3/4 hp Electric Furnace

IMF200024C

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
60000
CSA Certified
Yes
Collection
MF Series
Configuration
Horizontal, Upflow
Depth
20-1/2 in
Energy Star Compliant
No
Height
25 in
Horsepower
3/4 hp
Length
20-1/2 in
MBH
60
Max CFM
2000
Phase
Single Phase
Power Source
Electric
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday