31000 BTU R-410A 230V Single Phase Compressor

You last purchased this on
 
Heil®

31000 BTU R-410A 230V Single Phase Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heil®

31000 BTU R-410A 230V Single Phase Compressor

  • Fast #
  • Part #IAPG031KAB
  • Item #5113524
  • Manufacturer Part #APG031KAB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
31000
Height:
11 in
Length:
23 in
MBH:
31
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
230V
Width:
11 in