34000 BTU R-22 230V Single Phase Scroll Compressor
34000 BTU R-22 230V Single Phase Scroll Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 34000
- Compressor Type:
- Scroll
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 230V