International Comfort Products 24V Air Conditioner Controls 9-1/5 in.

I1171166

Manufacturer Part #: 1171166

Width

9-1/5 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

SPECIFICATIONS

Brand Model Compatibility
5800PV036115AAAA Rooftop Packaged Unit
Control Board Type
Air Conditioner
UL Listed
No
Volts
24V
Width
9-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday