International Comfort Products

24V Reversing Valve 5-1/5 in. Metal

Part #I1172683  |  Manufacturer Part #1172683

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Brand Model Compatibility: CHC060GHCB Heat Pump

Height: 5-1/5 in

Inlet Outlet: 1/2 in inlet/ 7/8 in outlet

Material: Metal

Valve Type: Reversing Valve

Volts: 24V