International Comfort Products

3-1/10 in. Rectifier Control with Time Delay

Part #I1171906  |  Manufacturer Part #1171906

Length:

3-1/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Height: 2-1/10 in

Length: 3-1/10 in

UL Listed: No

Weight: 0.05