3/8 in. Liquid Service Valve

Part #I1185864  |  Item #4739323  |  Manufacturer Part #1185864

Call for Pricing EACH

Valve Size:

3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Length: 5-1/2 in

Valve Size: 3/8 in

Width: 2-1/2 in