International Comfort Products

4-1/4 in. Blower Shaft

Part #I1006168  |  Manufacturer Part #1006168

Length:

4-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

AMP: 0.9

Diameter: 3-3/10 in

Height: 1-1/4 in

Length: 4-1/4 in

RPM: 3300

Type: Inducer Assembly

Volts: 115V

Width: 1-1/4 in