4 Ton - 13 SEER - Air Conditioner - 230V - Three Phase - R-22
4 Ton - 13 SEER - Air Conditioner - 230V - Three Phase - R-22
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Phase:
- Three Phase
- Refrigerant:
- R-22
- SEER:
- 13.0
- Tonnage:
- 4 Ton
- Type:
- R13ACA48A01757
- Volts:
- 230V