0 items

International Comfort Products NXH5 Series 3.5 Ton 15 SEER Horizontal and Vertical Single-Stage R-410A 1/5 hp Split-System Heat Pump

INXH542GKA

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

SPECIFICATIONS

AMP
27.6
Auto Switching Heat Cool
No
BTU
42000
BTU Heat Rating
42000 Btu/h
Collection
NXH5 Series
Configuration
Horizontal, Vertical
Decibel Rating dB
74 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-15/16 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Max CFM
3810
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday