0 items

International Comfort Products 42000 BTU 3.5 Tons R-410A Gas/Electric Packaged Unit

IPGD442060K001C

BTU Cooling Rating

41000 Btu/h
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Easily converts to down discharge applications
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

SPECIFICATIONS

BTU
60000
BTU Heat Rating
49000 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
77 dB
Depth
44-1/8 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
44-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
44-13/100 in
MBH
60
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
463
Width
48-19/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday