International Comfort Products 460 V Low Heat Medium Static Gas/Electric Unit

IRGSLDCA0AAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Heat Rating
250000 Btu/h
CEC Compliant
For Sale in CA
Height
49-19/50 in
Length
88-13/100 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
12.5 Tons
UL Listed
Yes
Volts
460V
Weight
1116
Width
59-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday