460V 54000 BTU Scroll HVAC Compressor

Part #IZP54K5ETFD830  |  Item #4159794  |  Manufacturer Part #ZP54K5E-TFD-830

BTU:

54000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 8.6

BTU: 54000

Compressor Type: Scroll

Height: 19-9/10 in

Length: 13-1/10 in

Phase: Three Phase

Refrigerant: R-410A

Volts: 460V

Width: 14-7/10 in