5 Ton Horizontal and Upflow Air Handler

Part #INASA001CH  |  Item #3404268  |  Manufacturer Part #NASA001CH

Tonnage:

5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency variable speed Electronically Communicated Motor "ECM" on all models
  • Adjustable cooling and heating ON/OFF delay
  • Heat Pump Comfort option to provide higher than normal heating air delivery temperature

Specifications

BTU: 60000

Configuration: [Horizontal, Upflow]

Depth: 22-1/16 in

Energy Star Compliant: No

Height: 1 in

Length: 7 in

MBH: 60

Power Source: Electric

Product Type: Heater

Refrigerant: R-410A

Tonnage: 5 Tons

Volts: 208/230V

Weight: 1

Width: 1 in