0 items

International Comfort Products R2A3 Series 5 Ton 13 SEER 1/4 hp R-22 Air Conditioner

IR2A360GHR

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Compressors contain proper charge of mineral oil
  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
20.7
BTU
60000
Collection
R2A3 Series
Decibel Rating dB
80 dB
Depth
31-3/16 in
Energy Star Compliant
No
Height
35-3/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
3400
Phase
Triple Phase
Power Source
Electric
RPM
1100
Refrigerant
R-22
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
217
Width
31-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday