International Comfort Products 5 Tons Roof Top Unit 15 SEER 460 V Packaged Heat Pump

IRGH060LLCA0AAA

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

CEC Compliant
For Sale in CA
Decibel Rating dB
77 dB
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
460V
Weight
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday