53500 BTU R-22 200/230V Three Phase Scroll Compressor

You last purchased this on
 
International Comfort Products

53500 BTU R-22 200/230V Three Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

53500 BTU R-22 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #IZR54K5ETF5830
  • Item #4912147
  • Manufacturer Part #ZR54K5E-TF5-830
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Voltage: 200/230V
  • Built exclusively for refrigeration applications
  • Three Phase
  • BTU (Scroll): 53500
  • Highly reliable
  • Fewer moving parts
  • Requires Certification

Documents


Specifications

AMP:
17.1
BTU:
53500
Compressor Type:
Scroll
Diameter:
9-69/100 in
Height:
16-9/10 in
Liquid Line (OD):
1/2 in
MBH:
53.5
Phase:
Three Phase
Product Type:
Compressor
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Volts:
200/230V
Weight:
68.4 lb