International Comfort Products

5kW Heater with Breaker

Part #IEHNA05K0N  |  Manufacturer Part #EHNA05K0N

Watts:

5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PSC 3-speed motor on all models
  • TVX metering device factory installed
  • Copper tube/aluminum fin coil

Green

Documents

Specifications

Configuration: [Horizontal, Upflow]

Depth: 22-1/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 59-3/16 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Single

Tonnage: 5 Tons

Volts: 230V

Watts: 5

Width: 24-11/16 in