60 in. Access Panel

You last purchased this on
 
Comfortmaker

60 in. Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Comfortmaker

60 in. Access Panel

  • Fast #
  • Part #INASA00201CC
  • Item #4709317
  • Manufacturer Part #NASA00201CC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
30/36, FMC4P, FMC4X, FMU4P, FMU4X, WAMC, WATC
Height:
1/2 in
Length:
60 in
Material:
Metal
Panel Size:
60 in x 32-5/8 in
Product Type:
Access Panel
Width:
32-5/8 in