0 items

International Comfort Products G9MXE Series 17-1/2 in. 60000 BTU 96% AFUE 3.5 Ton Single-Stage Multi-Position 3/4 hp Natural Gas Furnace

IG9MXE0601714A

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Certified to leak 2% of less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets, and condensate drain port(s) sealed
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride
  • Twinning furnaces of same heating and cooling sizes

SPECIFICATIONS

AMP
8.4
BTU
60000
CEC Compliant
For Sale in CA
Collection
G9MXE Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
35 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29-1/2 in
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday