0 items

International Comfort Products FVM4X Series 24-11/16 in. 5 Ton Multi-Position Fan Coil

IFVM4X6000B

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
60000
CFM
2000
Collection
FVM4X Series
Configuration
Multi
Depth
22-1/16 in
Height
59-3/16 in
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
202
Width
24-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday