International Comfort Products 60000 BTU Standard 3 Tons 208-230 V Package Unit Small Heat Pump
IPGD336060H001C
BTU Heat Rating
60000 Btu/hSHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- Aluminized steel tubular heat exchanger
- Copeland Scroll™ compressor
- Day and night
- Easily converts to down discharge applications
- Easy threepanel accessibility for maintenance and installation
- Full perimeter steel base rails
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High efficiency X13 indoor blower motor
- Ignition Type: Direct Spark
- Low NOx
SPECIFICATIONS
- AMP
- 1.2
- BTU
- 60000
- BTU Heat Rating
- 60000 Btu/h
- CEC Compliant
- For Sale in CA
- Configuration
- Convertible
- Decibel Rating dB
- 75 dB
- Depth
- 32-5/8 in
- Fuel Type
- LP Gas, Natural Gas
- Height
- 46-13/100 in
- Horsepower
- 1/5 hp
- Length
- 32-63/100 in
- MBH
- 60
- Phase
- Triple Phase
- Power Source
- Gas
- Refrigerant
- R-410A
- Stages
- Single
- Tonnage
- 3 Tons
- UL Listed
- Yes
- Volts
- 208/230V
- Weight
- 319
- Width
- 48-19/100 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday