0 items

International Comfort Products N8MSL Series 14-3/16 in. 66000 BTU 80% AFUE 1.5 - 3 Ton Single-Stage Multi-Position 1/3 hp Natural or LP Gas Furnace

IN8MSL0701412A

BTU

66000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 40" high for ease of installation
  • Dedicated downflow installation
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Hot Surface

SPECIFICATIONS

AMP
5.2
BTU
66000
Collection
N8MSL Series
Condensing
No
Configuration
Multi
Depth
29 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-1/3 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
66
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
1.5 - 3 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday