0 items

International Comfort Products PGD3 Series 5 Tons 13 SEER R-410A Single-Stage Evaporator Convertible Commercial LP or Natural Gas Packaged Gas/Electric Unit

IPGD360090H001C

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

SPECIFICATIONS

AMP
1.2
BTU
90000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
90000 Btu/h
CEC Compliant
For Sale in CA
Collection
PGD3 Series
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
44-1/8 in
EER
11
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
42 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
44-13/100 in
MBH
60
Max CFM
3200
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
419
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday