0 items

International Comfort Products N4A3 Series 3 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

IN4A336GHB

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil
  • Filter-drier supplied with every unit for field installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.4
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
N4A3 Series
Decibel Rating dB
75 dB
Depth
25-3/4 in
EER
11
Energy Star Compliant
No
Height
37 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
2954
Phase
Triple Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
165
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday