International Comfort Products

Airquest® 12.5 Tons 146 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGH150LDCA0AAT  |  Manufacturer Part #RGH150LDCA0AAT

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 146000 Btu/h

BTU Heat Rating: 240000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Airquest®

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 75 dB

EER: 12.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 57-3/8 in

Ignition System: Direct Spark Ignition

Length: 115-7/8 in

MBH: 146

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 12.2

Stages: Two

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 460V

Weight: 1430

Width: 63-3/8 in